Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 336023, Return Line, 40 micron, Outside-In
Mfr # MF0595392
Zoro # G2799241
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 336023
- Filter Rating (Microns) 40
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0595392
- Zoro # G2799241
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.01 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 336023 |
Filter Rating (Microns) | 40 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.42 |
OD Bottom | 2.42 |
ID Top | 1.12 |
By Pass Valve Setting (PSI) | 21.8 |
Collapse Pressure | 145 |
Micron Rating | 40 |
Max. Pressure (PSI) | 21.8 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.452 |
Product Media | Wire Mesh |
Wire Mesh | Return Line |
Description
Main Filter MF0357774 replaces OEM 336023 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 11.88in OD Top: 2.508in OD Bottom: 2.508in ID Top: 1.122inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- CLIMAX METAL PRODUCTS H2C-037 Two-Piece Clamping Collar Recessed Screw (H2C-037)
- HYDAC Hydac HSS 222/229 Accumulator Mounting Accessory (HSS 222/229)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron, Outside-In (MF0062382)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF7501A06HB, Return Line, 5 micron, Outside-In (MF0425071)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHK80M10V, Return Line, 10 micron, Outside-In (MF0619782)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1277952, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces MCNEILUS 1137725, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces WIX R08D25G, Return Line, 25 micron, Inside-Out (MF0063457)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23000, Return Line, 25 micron, Outside-In (MF0062431)
- Main Filter Hydraulic Return Line Filters