Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 335919, Return Line, 10 micron, Outside-In
Mfr # MF0062860
Zoro # G2771978
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062860
- Zoro # G2771978
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 335919 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 4.13 |
ID Bottom | 4.13 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.1 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0357633 replaces OEM 335919 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.14in OD Top: 5.984in OD Bottom: 5.984in ID Top: 4.154in ID_Bottom: 4.154inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-100-PPV-A (DSNU-25-100-PPV-A)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- PIX Belt, A Kevlar, 1/2 x 182 in. OC (A180K)
- D&D Timing Belt, 8M, 30 x 800mm PL, T100 (800-8M-30)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXX10, Return Line, 10 micron, Inside-Out (MF0063362)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY8501620PV3, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003P10NB, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH500RA12B, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces SANDVIK EN1403, Return Line, 25 micron, Outside-In (MF0062558)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171525, Return Line, 10 micron, Outside-In (MF0062279)
- Main Filter Hydraulic Filtration