Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 335368, Pressure Line, 60 micron, Outside-In
Mfr # MF0062068
Zoro # G2786352
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 335368
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062068
- Zoro # G2786352
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.06 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 335368 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.13 |
OD Bottom | 2.13 |
ID Top | 0.95 |
Collapse Pressure | 3045 |
Micron Rating | 60 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0233541 replaces OEM 335368 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 6.06in OD Top: 2.126in OD Bottom: 2.126in ID Top: 0.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6011-2RS KBC)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9113, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567052, Pressure Line, 25 micron, Outside-In (MF0059706)
- MAIN FILTER Hydraulic Filter, replaces WIX D87B25BV, Pressure Line, 25 micron, Outside-In (MF0423307)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G03AV, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 317318, Pressure Line, 3 micron, Outside-In (MF0060668)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D100W, Pressure Line, 10 micron, Outside-In (MF0576229)
- Main Filter Hydraulic Pressure Line Filters