Shop All Hydraulic Coreless Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 334334, Coreless, 5 micron, Outside-In
Mfr # MF0305964
Zoro # G400570049
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0305964
- Zoro # G400570049
- Country of Origin Canada
- Category Hydraulic Coreless Filters
Dimensions
Height | 36.5 |
Details
Filter Style | Coreless |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 334334 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 5.39 |
OD Bottom | 5.39 |
ID Top | 3.78 |
ID Bottom | 3.92 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | FILTER MART |
Filter Type | Coreless |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.922 |
Product Media | Glass |
Description
Main Filter MF0305965 replaces OEM 334334 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 36.496in OD Top: 5.394in OD Bottom: 5.394in ID Top: 3.780in ID_Bottom: 3.917inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 5/8" ID Stainless Split Clamp Collar, Ss (G2SC-062-SS)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6208Z)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077043014177 / KAISHAN COMPRESSOR (B1SA0001272)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT HP9608MCVL, Coreless, 5 micron, Outside-In (MF0058202)
- MAIN FILTER Hydraulic Filter, replaces FILTREC C412G10V, Coreless, 10 micron, Outside-In (MF0306000)
- MAIN FILTER Hydraulic Filter, replaces TEREX 117043, Coreless, 10 micron, Outside-In (MF0058174)
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In (MF0306016)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9604FCN13Z, Coreless, 5 micron, Outside-In (MF0058212)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FCN16H, Coreless, 5 micron, Outside-In (MF0305948)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23217MPG, Coreless, 10 micron, Outside-In (MF0058204)
- Main Filter Hydraulic Coreless Filters