Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 331297, 100 micron, Outside-In, Wire Mesh
Mfr # MF0066272
Zoro # G2788236
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 331297
- Filter Rating (Microns) 100
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066272
- Zoro # G2788236
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.59 |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 331297 |
Filter Rating (Microns) | 100 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 5.94 |
OD Bottom | 5.94 |
ID Top | 4.42 |
Collapse Pressure | 145 |
Micron Rating | 100 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0037595 replaces OEM 331297 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 5.59in OD Top: 5.94in OD Bottom: 5.94in ID Top: 4.42inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- KOYO Large Taper 4-6'' 101.7-152.4 (HM218210)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1102RV1)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- Main Filter Hydraulic Filtration