Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 322006, Pressure Line, 5 micron, Outside-In
Mfr # MF0062020
Zoro # G2813558
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 322006
- Filter Rating (Microns) 5
- Filter Media Stainless Steel Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0062020
- Zoro # G2813558
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.86 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 322006 |
Filter Rating (Microns) | 5 |
Filter Media | Stainless Steel Fiber |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.97 |
Collapse Pressure | 435 |
Micron Rating | 5 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7 |
Product Media | Stainless Steel Fiber |
Stainless Steel Fiber | Pressure Line |
Description
Main Filter MF0035082 replaces OEM 322006 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 5 Seal Type: Viton Height: 5.86in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 2 oz Cartridge White (234339)
- MARTIN SPROCKET & GEAR 2" Hardened Coupling Shaft, CC4-H (CC4-H)
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ5)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL2712MB, Pressure Line, 10 micron, Outside-In (MF0059544)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB10AN, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron, Outside-In (MF0419155)
- MAIN FILTER Hydraulic Filter, replaces CLARK 927554, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1031, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- Main Filter Hydraulic Pressure Line Filters