Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 320920, Suction, 60 micron, Inside-Out
Mfr # MF0065807
Zoro # G2798079
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 320920
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065807
- Zoro # G2798079
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 13.7 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 320920 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/60 |
OD Top | 3.88 |
OD Bottom | 3.88 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 44 |
Micron Rating | 60 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.6 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0034247 replaces OEM 320920 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 13.7in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.047in ID_Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP28S)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90P01, Suction, 125 micron (ZX-SF503M90P01)
- Main Filter Hydraulic Suction Filters