Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 320915, Suction, 10 micron, Outside-In
Mfr # MF0065814
Zoro # G2798989
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065814
- Zoro # G2798989
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 3.23 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 320915 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Guarnital |
OD Top | 3.33 |
OD Bottom | 3.31 |
ID Top | 1.61 |
ID Bottom | 2.01 |
Collapse Pressure | 51 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Cellulose |
Cellulose | Suction |
Description
Main Filter MF0034242 replaces OEM 320915 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Guarnital Height: 3.228in OD Top: 3.327in OD Bottom: 3.327in ID Top: 1.614in ID_Bottom: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- Main Filter Hydraulic Filtration