Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 320884, Suction, 25 micron, Inside-Out
Mfr # MF0065936
Zoro # G2783589
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 320884
- Filter Rating (Microns) 25
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065936
- Zoro # G2783589
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 320884 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
OD Top | 3.5 |
OD Bottom | 3.5 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 44 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Cellulose |
Cellulose | Suction |
Description
Main Filter MF0034211 replaces OEM 320884 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 12.91in OD Top: 3.504in OD Bottom: 3.504in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- CLIMAX METAL PRODUCTS MISCC-20-20-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway (MISCC-20-20-KW)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- Main Filter Hydraulic Filtration