Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 320559, 100 micron, Outside-In, Wire Mesh
Mfr # MF0066268
Zoro # G2792427
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 320559
- Filter Rating (Microns) 100
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066268
- Zoro # G2792427
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.09 |
Thread Size | 44198 |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 320559 |
Filter Rating (Microns) | 100 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.4 |
OD Bottom | 2.4 |
Threads Type | 14 BSP |
Collapse Pressure | 14 |
Micron Rating | 100 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.376 |
Product Media | Wire Mesh |
Description
Main Filter MF0112140 replaces OEM 320559 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 2.09in OD Top: 2.4in OD Bottom: 2.4inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- 3M Orbital Sander Lever A1353, 1/pk (28165)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- Main Filter Hydraulic Filters