Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 290088, 25 micron, Inside-Out
Mfr # MF0619490
Zoro # G3100810
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 290088
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Micron Rating 2 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0619490
- Zoro # G3100810
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.99 |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 290088 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Micron Rating 2 | 27 |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 6 |
OD Bottom | 6 |
ID Top | 3.41 |
ID Bottom | 0.75 |
Collapse Pressure | 75 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Weight | 7.15 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0619495 replaces OEM 290088 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 17.99in OD Top: 6in OD Bottom: 6in ID Top: 3.41in ID_Bottom: 0.75inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6206LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed (6206LLB)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 20mm (L09920MM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- MAIN FILTER Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P162368, 100 micron, Inside-Out (MF0594508)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- Main Filter Hydraulic Filtration