Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 282436, Suction, 10 micron, Outside-In
Mfr # MF0065899
Zoro # G2798106
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065899
- Zoro # G2798106
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 282436 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Guarnital |
OD Top | 3.33 |
OD Bottom | 3.31 |
ID Top | 1.61 |
ID Bottom | 2.01 |
Collapse Pressure | 51 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Glass |
Glass | Suction |
Description
Main Filter MF0026076 replaces OEM 282436 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Guarnital Height: 9.84in OD Top: 3.33in OD Bottom: 3.31in ID Top: 1.61in ID_Bottom: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- DODGE PARA-FLEX ELEMENT COUPLING PARTS AND ACCESSORY (PX140 011114)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRBC2 (G1103KRRBC2)
- SPEEDAIRE Air Cylinder, 80 mm Bore, 100 mm Stroke, ISO Double Acting (5VMC3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- Main Filter Hydraulic Suction Filters