Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 10536, Pressure Line, 20 micron, Outside-In
Mfr # MF0060257
Zoro # G2720817
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 20
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060257
- Zoro # G2720817
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.7 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 10536 |
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.48 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0004443 replaces OEM 010536 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 3.7in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.476inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR07525-25)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 28 # of Teeth (41BS28H X 5/8)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- DAYTON 4L150 V-Belt, 15" Outside Length, 1/2" Top Width, 1 Ribs (3GWD6)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP94L1312MB, Pressure Line, 10 micron, Outside-In (MF0059368)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 04PI311510VG16EO, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces WIX 557889, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces WIX D78A10G, Pressure Line, 10 micron, Inside-Out (MF0059257)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4250, Pressure Line, 5 micron, Outside-In (MF0058478)
- MAIN FILTER Hydraulic Filter, replaces WIX D03A10CAV, Pressure Line, 10 micron, Outside-In (MF0575977)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ3, Pressure Line, 3 micron (ZX-KZ3)
- Main Filter Hydraulic Filtration