Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 10094, 10 micron, Outside-In, Cellulose
Mfr # MF0066211
Zoro # G2717752
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 10094
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066211
- Zoro # G2717752
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.31 |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 10094 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Cork |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.31 |
ID Bottom | 3.31 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0004004 replaces OEM 010094 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Cork Height: 18.31in OD Top: 4.96in OD Bottom: 4.96in ID Top: 3.31in ID_Bottom: 3.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- GATES Hi-Power II Belts, A200 (A200)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- Main Filter Hydraulic Filtration