Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces FILPRO SOET5125, Spin-On, 125 micron, Outside-In
Mfr # MF0058091
Zoro # G2804342
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Part SOET5125
- Filter Rating (Microns) 125
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058091
- Zoro # G2804342
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | FILPRO |
Replaces OEM Part | SOET5125 |
Filter Rating (Microns) | 125 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Threads Type | 14 BSP |
By Pass Valve Setting (PSI) | 25.4 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Micron Rating | 125 |
Max. Pressure (PSI) | 25.4 |
OEM Replacement Brand | FILPRO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.727 |
Product Media | Wire Mesh |
Wire Mesh | Spin-On |
Description
Main Filter MF0411314 replaces OEM SOET5125 by FILPRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Coolant, 5 gal., Orange, 9.3 pH Value (80640WS)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-502-8FP)
- SENQCIA HI-MAX Bl646 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 3/4" Pitch, PK5 (BL646HMCL)
- DAYTON 5VX680 Cogged V-Belt, 68" Outside Length, 5/8" Top Width, 1 Ribs (2L426)
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI CSD02000A10A, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- CESSNA 8J1600 Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Hydraulic Filtration