Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FIAT 1930707, Return Line, 25 micron, Outside-In
Mfr # MF0062382
Zoro # G2745439
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FIAT
- Replaces OEM Part 1930707
- Filter Rating (Microns) 25
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062382
- Zoro # G2745439
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FIAT |
Replaces OEM Part | 1930707 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | FIAT |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.4 |
Product Media | Cellulose |
Cellulose | Return Line |
Description
Main Filter MF0169518 replaces OEM 1930707 by FIAT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 8.03in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1910)
- CHICAGO DIE CASTING PULLEY 3X1/2"" (300A5)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPCU310MB, Return Line, 10 micron, Outside-In (MF0062555)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924740, Return Line, 40 micron, Inside-Out (MF0427020)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R005BN3HC, Return Line, 5 micron, Outside-In (MF0064285)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C25TB, Return Line, 25 micron, Outside-In (MF0062392)
- Main Filter Hydraulic Return Line Filters