Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FBN HI204694, Wire Mesh
Mfr # MF0066332
Zoro # G2752761
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FBN
- Replaces OEM Part HI204694
- Filter Media Wire Mesh
- Seal Type Viton
- Height 4.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066332
- Zoro # G2752761
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.49 |
Details
Replaces OEM Brand | FBN |
Replaces OEM Part | HI204694 |
Filter Media | Wire Mesh |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.81 |
ID Top | 1 |
Micron Rating | 170 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Wire Mesh |
Description
Main Filter MF0305633 replaces OEM HI204694 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire MeshAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD3-CK-4 (KD3-CK-4)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- DIXON Boss Male Stem Steel, 1/2", NPTx, 1/2", (MS1)
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve 1/4 Inch NPT with Protective Shield (VFP440C)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165112, 10 micron, Outside-In (MF0582529)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- Main Filter Hydraulic Filters