Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FBN HI104902, Pressure Line, 10 micron, Outside-In
Mfr # MF0060059
Zoro # G2725437
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FBN
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060059
- Zoro # G2725437
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.02 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FBN |
Replaces OEM Part | HI104902 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.572 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0305559 replaces OEM HI104902 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.02in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt (202702-8-12S)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (194154.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932623Q, Pressure Line, 5 micron, Outside-In (MF0059616)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PHY330620PV, Pressure Line, 20 micron, Outside-In (MF0060312)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFC, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9490MPG, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL960046GV, Pressure Line, 5 micron, Outside-In (MF0058708)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2253FKT8Z, Pressure Line, 25 micron, Outside-In (MF0059706)
- Main Filter Hydraulic Pressure Line Filters