Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP35MD5, Suction, 250 micron, Outside-In
Mfr # MF0065721
Zoro # G2732330
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP35MD5
- Filter Rating (Microns) 250
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065721
- Zoro # G2732330
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP35MD5 |
Filter Rating (Microns) | 250 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/250 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 3.66 |
ID Bottom | 2.95 |
Collapse Pressure | 73 |
Micron Rating | 250 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0230251 replaces OEM FBP35MD5 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 11.81in OD Top: 5.354in OD Bottom: 5.354in ID Top: 3.661in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- Main Filter Hydraulic Filtration