Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP25M25A, Suction, 25 micron, Outside-In
Mfr # MF0065684
Zoro # G2732802
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP25M25A
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065684
- Zoro # G2732802
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.27 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP25M25A |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 3.88 |
OD Bottom | 3.88 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6 |
Product Media | Glass |
Glass | Suction |
Description
Main Filter MF0230249 replaces OEM FBP25M25A by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 8.26in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.047in ID_Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (542B)
- SUPCO Molded Cogged V Belt, BX100 (BX100)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-7/8 In. H (TRCF7.5)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- Main Filter Hydraulic Suction Filters