Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP15M60, Suction, 60 micron, Outside-In
Mfr # MF0065667
Zoro # G2896718
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP15M60
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065667
- Zoro # G2896718
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 5.11 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP15M60 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/60 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0431842 replaces OEM FBP15M60 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- BRENNAN INDUSTRIES Adapter 1-1/2" Female Pipe X 1-1/2" Female Jic Swivel, Straight (6506-24-24)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51740, Suction, 25 micron (ZX-51740)
- Main Filter Hydraulic Filtration