Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP10MD5, Suction, 250 micron, Outside-In
Mfr # MF0065655
Zoro # G2896368
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP10MD5
- Filter Rating (Microns) 250
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065655
- Zoro # G2896368
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 3.34 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP10MD5 |
Filter Rating (Microns) | 250 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/250 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 73 |
Micron Rating | 250 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0431816 replaces OEM FBP10MD5 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 3.34in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- DODGE P2B-DLMAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128475)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- DIXON TTMA, Flange Extension (TETF4AL)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70174, Suction, 10 micron (ZX-70174)
- Main Filter Hydraulic Filtration