Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP05MD5, Suction, 250 micron, Outside-In
Mfr # MF0065644
Zoro # G2891109
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP05MD5
- Filter Rating (Microns) 250
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065644
- Zoro # G2891109
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 2.75 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP05MD5 |
Filter Rating (Microns) | 250 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/250 |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1 |
ID Bottom | 1.14 |
Collapse Pressure | 73 |
Micron Rating | 250 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0431796 replaces OEM FBP05MD5 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 2.75in OD Top: 2.047in OD Bottom: 2.047in ID Top: 1.004in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- NATIONAL Small Bore Inch Seal, 450301 (450301)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S59, Suction, 25 micron (ZX-S59)
- Main Filter Hydraulic Filtration