Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP05M60, Suction, 60 micron, Outside-In
Mfr # MF0065645
Zoro # G2893662
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP05M60
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065645
- Zoro # G2893662
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 2.75 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP05M60 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/60 |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1 |
ID Bottom | 1.14 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0431799 replaces OEM FBP05M60 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 2.75in OD Top: 2.047in OD Bottom: 2.047in ID Top: 1.004in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- MCGILL CF Series, Cam Follower, #CF2-1/4S (CF2-1/4S)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- Main Filter Hydraulic Suction Filters