Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FBN FBP05M25A, Suction, 25 micron, Outside-In
Mfr # MF0065640
Zoro # G2890497
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FBN
- Replaces OEM Part FBP05M25A
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065640
- Zoro # G2890497
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 2.75 |
Details
Filter Style | Suction |
Replaces OEM Brand | FBN |
Replaces OEM Part | FBP05M25A |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1 |
ID Bottom | 1.14 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | FBN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Glass |
Glass | Suction |
Description
Main Filter MF0431790 replaces OEM FBP05M25A by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 2.75in OD Top: 2.047in OD Bottom: 2.047in ID Top: 1.004in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- NTN NTN 6010M2UC3PX5, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010M2UC3PX5)
- EATON AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S58, Suction, 10 micron (ZX-S58)
- Main Filter Hydraulic Filtration