Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FAWCETT B20075L, 50 micron, Outside-In, Wire Mesh
Mfr # MF0358998
Zoro # G2955472
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAWCETT
- Filter Rating (Microns) 50
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0358998
- Zoro # G2955472
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.87 |
Details
Replaces OEM Brand | FAWCETT |
Replaces OEM Part | B20075L |
Filter Rating (Microns) | 50 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.2 |
Collapse Pressure | 75 |
Micron Rating | 50 |
OEM Replacement Brand | FAWCETT |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0503311 replaces OEM B20075L by FAWCETT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Buna Height: 7.87in OD Top: 5.12in OD Bottom: 5.12in ID Top: 2.2inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1" (CO 8828M)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth (50BS28H X 1 1/2)
- MAIN FILTER FILDA FILTERS FH1000 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 308761, 60 micron, Outside-In, Wire Mesh (MF0066324)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- Main Filter Hydraulic Filtration