Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FAWCETT B07010L, 10 micron, Outside-In, Cellulose
Mfr # MF0433918
Zoro # G2932786
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAWCETT
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0433918
- Zoro # G2932786
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.55 |
Details
Replaces OEM Brand | FAWCETT |
Replaces OEM Part | B07010L |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.93 |
OD Bottom | 3.93 |
ID Top | 1.5 |
Collapse Pressure | 75 |
Micron Rating | 10 |
OEM Replacement Brand | FAWCETT |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.742 |
Product Media | Cellulose |
Description
Main Filter MF0584659 replaces OEM B07010L by FAWCETT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 4.547in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.496inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 209-28: 1 3/4", 1/2" Bolt Size, 151540 (151540)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- Main Filter Hydraulic Filters