Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON TXW3DGDL3, Return Line, 3 micron, Inside-Out
Mfr # MF0063401
Zoro # G3044792
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 3
- Flow Direction Inside-Out
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063401
- Zoro # G3044792
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.87 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | TXW3DGDL3 |
Filter Rating (Microns) | 3 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 0.33 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 0.634 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0849967 replaces OEM TXW3DGDL3 by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 7.87in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- CHICAGO PNEUMATIC Air Tool Oil, Mineral Base, 1.32 gal (8940176599)
- PARKER Service Kit, Body, Direct Air 4 (520018005)
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (13V755)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE070E10B, Return Line, 10 micron, Outside-In (MF0064101)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060R010BNHC, Return Line, 10 micron, Outside-In (MF0064416)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263005, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- MAIN FILTER Hydraulic Filter, replaces EFFER 8919350, Return Line, 10 micron, Outside-In (MF0062364)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- Main Filter Hydraulic Return Line Filters