Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON 370L110A, Pressure Line, 25 micron, Outside-In
Mfr # MF0306499
Zoro # G3084309
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0306499
- Zoro # G3084309
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.89 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | 370L110A |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.68 |
OD Bottom | 3.68 |
ID Top | 1.91 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 1.1924 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0849870 replaces OEM 370L110A by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.89in OD Top: 3.681in OD Bottom: 3.681in ID Top: 1.913inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 78212 Premium RV Slide-Out Lubricating Fluid - 12 oz (078212)
- DAYTON BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (6L291)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- ARO Manifold, 2 Station (M30M03-02)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In (MF0060475)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2059949, Pressure Line, 3 micron, Outside-In (MF0060140)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060489)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 287611, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928016950, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- Main Filter Hydraulic Pressure Line Filters