Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON 270L201A, Pressure Line, 5 micron, Outside-In
Mfr # MF0509298
Zoro # G3115888
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0509298
- Zoro # G3115888
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.13 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | 270L201A |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.9 |
OD Bottom | 2.9 |
ID Top | 1.26 |
Collapse Pressure | 363 |
Micron Rating | 5 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.533 |
Product Media | Glass |
Description
Main Filter MF0849818 replaces OEM 270L201A by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.13in OD Top: 2.898in OD Bottom: 2.898in ID Top: 1.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSF-1/2-16-B (QSF-1/2-16-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- PERMATEX Permatex Dielectric Tune-Up Grease .33 oz Tube Carded. (81150)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB33NFD, Pressure Line, 25 micron, Outside-In (MF0058814)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D651G10AV, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253012, Pressure Line, 5 micron, Outside-In (MF0060372)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A25GAV, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30552, Pressure Line, 3 micron, Outside-In (MF0059104)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9490MPG, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265442, Pressure Line, 10 micron, Outside-In (MF0059960)
- Main Filter Hydraulic Pressure Line Filters