Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON 170Z120A, Pressure Line, 3 micron, Outside-In
Mfr # MF0576104
Zoro # G3089209
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0576104
- Zoro # G3089209
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 2.61 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | 170Z120A |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.18 |
ID Top | 0.75 |
Collapse Pressure | 363 |
Micron Rating | 3 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.436 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0850821 replaces OEM 170Z120A by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 2.61in OD Top: 2.177in OD Bottom: 2.177in ID Top: 0.748inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm (1TTB1)
- MAIN FILTER Hydraulic Filter, replaces FLUID POWER EXPRESS FA070167, Pressure Line, 25 micron, Outside-In (MF0058766)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3960GGHB04, Pressure Line, 10 micron, Outside-In (MF0058712)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170085, Pressure Line, 5 micron, Outside-In (MF0059658)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8405DRG60, Pressure Line, 60 micron, Outside-In (MF0060852)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B1C03, Pressure Line, 3 micron, Outside-In (MF0058704)
- Main Filter Hydraulic Pressure Line Filters