Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FAIREY ARLON 170L110A, Pressure Line, 25 micron, Outside-In
Mfr # MF0576106
Zoro # G3041408
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY ARLON
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0576106
- Zoro # G3041408
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 2.61 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY ARLON |
Replaces OEM Part | 170L110A |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.18 |
ID Top | 0.75 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.436 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0850623 replaces OEM 170L110A by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 2.61in OD Top: 2.177in OD Bottom: 2.177in ID Top: 0.748inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (C-LPL-335-335)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Steel (1L702)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 170Z123A, Pressure Line, 25 micron, Outside-In (MF0576106)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926899, Pressure Line, 25 micron, Outside-In (MF0059457)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces WIX 57878, Pressure Line, 3 micron, Outside-In (MF0060187)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567052, Pressure Line, 25 micron, Outside-In (MF0059706)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080KH, Pressure Line, 10 micron, Outside-In (MF0061025)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- Main Filter Hydraulic Filtration