Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FAI FILTRI F40M60, Return Line, 60 micron, Outside-In
Mfr # MF0062394
Zoro # G8925728
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FAI FILTRI
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062394
- Zoro # G8925728
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | F40M60 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 60 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | FAI FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3 |
Product Media | Wire Mesh |
Description
Main Filter MF0424896 replaces OEM F40M60 by FAI FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 8.03in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Blower Motor (0769180K)
- BROWNING Split Taper Bush-600 (Q1-2)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D10GV, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003P10NB, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RMR435L20B, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763018, Return Line, 5 micron, Inside-Out (MF0063593)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU630A25N, Return Line, 25 micron, Outside-In (MF0062558)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY11119, Return Line, 25 micron, Outside-In (MF0578431)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In (MF0062429)
- Main Filter Hydraulic Filtration