Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FACET CF6145PLO, Return Line, 5 micron, Outside-In
Mfr # MF0062708
Zoro # G3134228
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FACET
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 44232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062708
- Zoro # G3134228
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 14.45 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FACET |
Replaces OEM Part | CF6145PLO |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44232 |
Seal Type | Buna |
OD Top | 5.99 |
OD Bottom | 5.99 |
ID Top | 3.5 |
ID Bottom | 3.5 |
Collapse Pressure | 58 |
Micron Rating | 5 |
OEM Replacement Brand | FACET |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 16 |
Product Media | Cellulose |
Description
Main Filter MF0885489 replaces OEM CF6145PLO by FACET and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 14.48in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER 208-230v1ph 1/12hp 1100rpm Mtr (1191326)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- D&D 2450mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2450)
- PIX V-Belt, 1/4 X 29 (2L290)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262970, Return Line, 25 micron, Outside-In (MF0064054)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R074W, Return Line, 80 micron, Outside-In (MF0577503)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10B, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300298, Return Line, 10 micron, Outside-In (MF0578007)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C25TB, Return Line, 25 micron, Outside-In (MF0062392)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23001, Return Line, 25 micron, Outside-In (MF0062427)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In (MF0064109)
- Main Filter Hydraulic Filtration