Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces ERF 309970, Return Line, 25 micron, Outside-In
Mfr # MF0062663
Zoro # G3115249
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand ERF
- Replaces OEM Part 309970
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062663
- Zoro # G3115249
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 17.95 |
Details
Filter Style | Return Line |
Replaces OEM Brand | ERF |
Replaces OEM Part | 309970 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 2.62 |
ID Bottom | 2.62 |
Collapse Pressure | 58 |
Micron Rating | 25 |
OEM Replacement Brand | ERF |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 4.4 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0684662 replaces OEM 309970 by ERF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 20HP, 3Ph (QRS 20 HP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size (VIHC12-12F)
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- MAIN FILTER Hydraulic Filter, replaces HAULOTTE 2427010410, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 104254, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312680, Return Line, 80 micron, Outside-In (MF0430210)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- MAIN FILTER Hydraulic Filter, replaces WIX R87D03EB, Return Line, 3 micron, Outside-In (MF0065281)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- Main Filter Hydraulic Filtration