Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER E400HL240H102, Pressure Line, 10 micron, Outside-In
Mfr # MF0060193
Zoro # G8791020
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060193
- Zoro # G8791020
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.4 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E400HL240H102 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | EPPENSTEINER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Glass |
Description
Main Filter MF0420255 replaces OEM E400HL240H102 by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.4in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 50 ft., Black (HZB10020-50-G)
- SKF Max Type Ball Bearings (312/C3)
- HUXING Insert Bearing Set Screw Type double sealed Light duty (CSB202-10)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- MAIN FILTER Hydraulic Filter, replaces WIX D24A03FV, Pressure Line, 3 micron, Outside-In (MF0576837)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 0110EAM122F1, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4469, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060146)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169429, Pressure Line, 3 micron, Outside-In (MF0058388)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FC7102F025BS, Pressure Line, 25 micron, Outside-In (MF0058522)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330D010BN4HC, Pressure Line, 10 micron (ZX-0330D010BN4HC)
- Main Filter Hydraulic Filtration