Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 6360G150S0000, 150 micron, Inside-Out
Mfr # MF0066306
Zoro # G8518547
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 150
- Flow Direction Inside-Out
- Height 8.98
- OD Top 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066306
- Zoro # G8518547
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 6360G150S0000 |
Filter Rating (Microns) | 150 |
Flow Direction | Inside-Out |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Bottom | 2.62 |
Collapse Pressure | 145 |
Micron Rating | 150 |
OEM Replacement Brand | EPPENSTEINER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.417 |
Product Media | Wire Mesh |
Description
Main Filter MF0434232 replaces OEM 6360G150S0000 by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Height: 8.98in OD Top: 4.02in OD Bottom: 4.02in ID_Bottom: 2.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- CHAMPION COOLER Pulley For A 5Ftt6 (110306-1)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ10, 10 micron, Outside-In (MF0578575)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165112, 10 micron, Outside-In (MF0582529)
- Main Filter Hydraulic Filtration