Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 20100H20SLB000P, Pressure Line, 25 micron, Outside-In
Mfr # MF0436008
Zoro # G8462459
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436008
- Zoro # G8462459
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20100H20SLB000P |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | EPPENSTEINER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9548 |
Product Media | Glass |
Description
Main Filter MF0166933 replaces OEM 20100H20SLB000P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.8in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY03830-50)
- BREEZE Hose Clamp, GP, SAE 8,305SS, PK10 (63008H)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KM25, Pressure Line, 25 micron, Outside-In (MF0059489)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932615Q, Pressure Line, 10 micron, Outside-In (MF0058398)
- MAIN FILTER Hydraulic Filter, replaces PARKER 929923, Pressure Line, 25 micron, Outside-In (MF0059808)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253082, Pressure Line, 10 micron, Outside-In (MF0060227)
- MAIN FILTER Hydraulic Filter, replaces ZINGA S0810HN, Pressure Line, 25 micron, Outside-In (MF0058524)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566661, Pressure Line, 25 micron, Outside-In (MF0060061)
- MAIN FILTER Hydraulic Filter, replaces WIX D51F03GV, Pressure Line, 3 micron, Outside-In (MF0059364)
- Main Filter Hydraulic Filtration