Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 20030G250A000P, 250 micron, Outside-In
Mfr # MF0066291
Zoro # G8538409
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20030G250A000P
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066291
- Zoro # G8538409
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.76 |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20030G250A000P |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.66 |
Collapse Pressure | 435 |
Micron Rating | 250 |
OEM Replacement Brand | EPPENSTEINER |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0434118 replaces OEM 20030G250A000P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Buna Height: 9.76in OD Top: 3.15in OD Bottom: 3.15in ID Top: 1.66inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Semi-Synthetic Cutting Oil, Jug, 1 gal. (MS590XT/1)
- SKF SKF 6301Z, Single Row Ball Bearings (6301Z)
- SKF SKF-51201, Single Row Ball Brgs, 51201 (51201)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032N1, 3 micron, Outside-In (MF0614533)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- Main Filter Hydraulic Filters