Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 18180H6SLG000P, Return Line, 5 micron, Outside-In
Mfr # MF0064967
Zoro # G8436419
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064967
- Zoro # G8436419
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.54 |
Details
Filter Style | Return Line |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 18180H6SLG000P |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.93 |
ID Bottom | 2.07 |
Collapse Pressure | 435 |
Micron Rating | 5 |
OEM Replacement Brand | EPPENSTEINER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 1.7 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0431044 replaces OEM 18180H6SLG000P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.54in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.929in ID_Bottom: 2.067inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane (RG1-42L-LF-5)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- DYNABRADE Felt Silencer (15111)
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting (5VLR3)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171540, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300174, Return Line, 10 micron, Outside-In (MF0577877)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763018, Return Line, 5 micron, Inside-Out (MF0063593)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2238FKS10H, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In (MF0357642)
- Main Filter Hydraulic Filtration