Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 11401G25D000P, 25 micron, Outside-In
Mfr # MF0066269
Zoro # G8498554
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Seal Type Buna
- Height 20.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066269
- Zoro # G8498554
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 20.16 |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 11401G25D000P |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.59 |
OD Bottom | 5.59 |
ID Top | 3.7 |
ID Bottom | 3.7 |
Collapse Pressure | 870 |
Micron Rating | 25 |
OEM Replacement Brand | EPPENSTEINER |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0355753 replaces OEM 11401G25D000P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Buna Height: 20.16in OD Top: 5.59in OD Bottom: 5.59in ID Top: 3.7in ID_Bottom: 3.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ring and Gasket Kit, For 45466257 (32218869)
- NTN NTN 6203-16LLU 16MM BORE, RadialDeep Groove Ball Brg16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 620316LLU 16MM BORE (6203-16LLU 16MM BORE)
- SUPER LUBE Super Lube Synthetic Grease - 14.1 Cartridge Oz. (41150)
- D&D 25" Outside Length, 1/2" Top Width, 1 Ribs (A23/4L250)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- Main Filter Hydraulic Filtration