Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 10850LAP200006P, Return Line, 20 micron, Outside-In
Mfr # MF0064544
Zoro # G8453307
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 20
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064544
- Zoro # G8453307
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.22 |
Details
Filter Style | Return Line |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 10850LAP200006P |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 25 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | EPPENSTEINER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.4 |
Product Media | Cellulose |
Description
Main Filter MF0429888 replaces OEM 10850LAP200006P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 16.22in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4F)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062016, Return Line, 10 micron, Outside-In (MF0428986)
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E32010VG16SP, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FKS16Z, Return Line, 10 micron, Outside-In (MF0357640)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R221G10V, Return Line, 10 micron, Outside-In (MF0062499)
- MAIN FILTER Hydraulic Filter, replaces WIX R66D20L, Return Line, 20 micron, Outside-In (MF0064915)
- Main Filter Hydraulic Return Line Filters