Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 1060LAH10SL0006PX, Return Line, 10 micron, Outside-In
Mfr # MF0064416
Zoro # G8444514
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand EPPENSTEINER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064416
- Zoro # G8444514
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 4.05 |
Details
Filter Style | Return Line |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1060LAH10SL0006PX |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.03 |
OD Bottom | 2.03 |
ID Bottom | 0.88 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | EPPENSTEINER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 0.378 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0429657 replaces OEM 1060LAH10SL0006PX by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.05in OD Top: 2.028in OD Bottom: 2.028in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 62X85X12-RLS35-S (62X85X12-RLS35-S)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-012 MULTIPAK (124170 F2B-SC-012)
- ENERPAC Spindle (P6010)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02068, Return Line, 10 micron, Outside-In (MF0063211)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces WIX R66D20L, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces WIRTGEN 74334, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces PECO PP61420, Return Line, 25 micron, Outside-In (MF0062712)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC3101810GWBW, Return Line, 10 micron, Outside-In (MF0062613)
- MAIN FILTER Hydraulic Filter, replaces WIX 557700, Return Line, 25 micron, Inside-Out (MF0063425)
- Main Filter Hydraulic Return Line Filters