Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ELSAESSER EIT17520111, 10 micron, Inside-Out, Cellulose
Mfr # MF0433902
Zoro # G2926879
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ELSAESSER
- Replaces OEM Part EIT17520111
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0433902
- Zoro # G2926879
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.2 |
Details
Replaces OEM Brand | ELSAESSER |
Replaces OEM Part | EIT17520111 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
OD Top | 4.33 |
OD Bottom | 4.33 |
ID Bottom | 3.5 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | ELSAESSER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0582583 replaces OEM EIT17520111 by ELSAESSER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 15.2in OD Top: 4.33in OD Bottom: 4.33in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Brass Coupler 3/8" x 3/8" Female NPT, 10PCS (IC3838FB-B10-P)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE7.5-18-213TC, GP, TEFC, Rigid-C, 3 PH, 213TC, 9.6 FLA (PEWWE7.5-18-213TC)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- Main Filter Hydraulic Filtration