Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces DUPLOMATIC FRTE114P10S10N, Return Line, 10 micron, Outside-In
Mfr # MF0062314
Zoro # G2907470
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DUPLOMATIC
- Replaces OEM Part FRTE114P10S10N
- Filter Rating (Microns) 10
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062314
- Zoro # G2907470
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | DUPLOMATIC |
Replaces OEM Part | FRTE114P10S10N |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.59 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | DUPLOMATIC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3288 |
Product Media | Cellulose |
Cellulose | Return Line |
Description
Main Filter MF0582546 replaces OEM FRTE114P10S10N by DUPLOMATIC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 8.42in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Aluminum Manifold, Case, R134A (6761P)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1252906, Pressure Line, 10 micron (ZX-1252906)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (DPEF101216)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C25CB, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937777Q, Return Line, 10 micron, Inside-Out (MF0063615)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP101L181MB, Return Line, 1 micron, Outside-In (MF0062670)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95820, Return Line, 25 micron, Outside-In (MF0062991)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR240N10V, Return Line, 10 micron, Outside-In (MF0064121)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003A25HBP01, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 104254, Return Line, 10 micron, Outside-In (MF0062273)
- Main Filter Hydraulic Filtration