Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P572305, 3 micron, Outside-In
Mfr # MF0066130
Zoro # G9041194
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON/FBO/DCI
- Replaces OEM Part P572305
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066130
- Zoro # G9041194
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.03 |
Details
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P572305 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.76 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0614790 replaces OEM P572305 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.031in OD Top: 1.850in OD Bottom: 1.850in ID Top: 0.764inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- MILTON Coupler Washer, M / T-Style (768)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- Main Filter Hydraulic Filters