Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P568093, 10 micron, Outside-In
Mfr # MF0592860
Zoro # G800672367
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON/FBO/DCI
- Replaces OEM Part P568093
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592860
- Zoro # G800672367
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.15 |
Details
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P568093 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.97 |
ID Bottom | 1.97 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Item | Hydraulic Filter |
Product Media | Glass |
Description
Main Filter MF0565655 replaces OEM P568093 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 18.15in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.97in ID_Bottom: 1.97inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- QUINCY COMPRESSOR Quincy Parts 2000 HourSplash Lubricated Air Kit 10-15 Hp (2000 HOUR KIT - 10-15 HP)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10919, 10 micron, Outside-In, Cellulose (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- Main Filter Hydraulic Filtration