Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P564859, Return Line, 10 micron, Outside-In
Mfr # MF0064052
Zoro # G8978316
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Replaces OEM Part P564859
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064052
- Zoro # G8978316
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9 |
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P564859 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.862 |
Product Media | Glass |
Description
Main Filter MF0489783 replaces OEM P564859 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- AZTEC LIFTING HARDWARE Repair Lap Link 1/4 x 1-1/4 ZP (CRL014)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE50D10B, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937803Q, Return Line, 25 micron, Inside-Out (MF0063752)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03667, Return Line, 40 micron, Inside-Out (MF0063484)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 10500LAH10SL0006P, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Return Line Filters