Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P174298, Pressure Line, 20 micron, Outside-In
Mfr # MF0061061
Zoro # G8889626
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 20
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061061
- Zoro # G8889626
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 14.68 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P174298 |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.387 |
Product Media | Cellulose |
Description
Main Filter MF0223605 replaces OEM P174298 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Height: 14.68in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WSeries FemaleNPT, 1/2"-Coupler, 3/4", BR (6WF4-B)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- GATES Hi-Power II Belts, B120 (B120)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 85m3/h, 230V, with outlet grille and filter G2 (NSYCVF85M230PF)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PMH851510250SS, Pressure Line, 250 micron, Outside-In (MF0422453)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1551101001, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334841, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX D63B10EB, Pressure Line, 10 micron, Outside-In (MF0061067)
- Main Filter Hydraulic Filtration