Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P171864, Suction Strainer, 250 micron, Outside-In
Mfr # MF0062153
Zoro # G8933120
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Height 3.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062153
- Zoro # G8933120
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 3.28 |
Thread Size | 44263 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P171864 |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
OD Top | 2.05 |
OD Bottom | 2.05 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 250 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.295 |
Product Media | Wire Mesh |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Suction Strainer |
Description
Main Filter MF0423894 replaces OEM P171864 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 3.28in OD Top: 2.047in OD Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 9 # of Teeth (80BS09H X 1)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C250B7T, Suction Strainer, 250 micron, Outside-In (MF0062213)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B60B3T, Suction Strainer, 60 micron, Outside-In (MF0062077)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562232, Suction Strainer, 149 micron, Outside-In (MF0615059)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133N8T60, Suction Strainer, 60 micron, Outside-In (MF0592776)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA130, Suction Strainer, 125 micron, Outside-In (MF0062197)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B8T125B, Suction Strainer, 125 micron, Outside-In (MF0588547)
- Main Filter Hydraulic Suction Strainer Filters